Deep groove ball bearing NTN 16032C3, Outer diameter: 240 mm | Width: 25 mm | Inner diameter: 160 mm
16000 Single Row Deep Groove Ball Bearing
See technical informationSee documentsReferences
NTN:16032C3
Rubix:204A4288
EAN:4547359258738



Documents
Product details : NTN 16032C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x240x25 mm |
|---|---|
| Logistic Weight | 3640 g |
| Inner diameter | 160 mm |
| Outer diameter | 240 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 16000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 108000 N |
| Basic dynamic load, radial - Cr | 109000 N |
| Weight | 0.99 kg |
Show UNSPSC/ECL@SS
£ 172.60 excl. VAT
/ Each
£ 207.12 incl. VAT
- Usually arrives within 14 working days
