Deep groove ball bearing NTN 6924ZZ/5K, Outer diameter: 165 mm | Width: 22 mm | Inner diameter: 120 mm
NTN - Deep Groove Ball Bearing - 6924ZZ/5K
See technical informationSee documentsReferences
NTN:6924ZZ/5K
Rubix:205A0949
EAN:4547359588125



Documents
Product details : NTN 6924ZZ/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x165x22 mm |
|---|---|
| Logistic Weight | 1190 g |
| Inner diameter | 120 mm |
| Outer diameter | 165 mm |
| Width | 22 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6900 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 59000 N |
Show UNSPSC/ECL@SS
£ 205.26 excl. VAT
/ Each
£ 246.31 incl. VAT
- Usually arrives within 14 working days
