Deep groove ball bearing FAG 6001-C-HRS>V, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing
See technical informationReferences
FAG:6001-C-HRS>V
Rubix:274A6646
Manufacturer :0954047910000
EAN:4064327029577

Product details : FAG 6001-C-HRSV DEEP GROOVE BALL BEARING
This FAG brand deep groove ball bearing is designed to meet the demands of industrial environments. Featuring a single-row ball design, this product is part of the C generation, ensuring enhanced performance in terms of load capacity and durability.
Features:
This deep-groove ball bearing features a single-row design, which optimizes load capacity while improving durability. It belongs to the C-generation, an improved version offering better wear resistance and an extended service life. It features a sheet steel cage and a rubber seal.
Maintenance:
This bearing is factory-pre-lubricated, which reduces maintenance requirements. Although it requires little maintenance, it is recommended to check its condition to ensure optimal performance.
Sealing:
The rubber seal plays a crucial role in protecting the internal mechanism from contaminants such as dust, moisture, or fine particles. This protection not only extends the bearing’s service life but also ensures smooth and reliable operation in harsh environments. The seal helps keep the lubricant inside the bearing.
Brand Information:
FAG is a brand recognized worldwide for the quality and reliability of its products. As a leader in the bearing industry, FAG offers a range of innovative and high-performance solutions to meet the needs of modern industries. Thanks to advanced technical expertise and a constant pursuit of improvement, FAG guarantees high-quality products suited to the most demanding applications. FAG bearings are designed to deliver long-lasting performance, contributing to operational efficiency and reduced maintenance costs.
Features:
This deep-groove ball bearing features a single-row design, which optimizes load capacity while improving durability. It belongs to the C-generation, an improved version offering better wear resistance and an extended service life. It features a sheet steel cage and a rubber seal.
Maintenance:
This bearing is factory-pre-lubricated, which reduces maintenance requirements. Although it requires little maintenance, it is recommended to check its condition to ensure optimal performance.
Sealing:
The rubber seal plays a crucial role in protecting the internal mechanism from contaminants such as dust, moisture, or fine particles. This protection not only extends the bearing’s service life but also ensures smooth and reliable operation in harsh environments. The seal helps keep the lubricant inside the bearing.
Brand Information:
FAG is a brand recognized worldwide for the quality and reliability of its products. As a leader in the bearing industry, FAG offers a range of innovative and high-performance solutions to meet the needs of modern industries. Thanks to advanced technical expertise and a constant pursuit of improvement, FAG guarantees high-quality products suited to the most demanding applications. FAG bearings are designed to deliver long-lasting performance, contributing to operational efficiency and reduced maintenance costs.
This FAG deep groove ball bearing has been specially designed for industrial applications where precision, reliability and durability are of critical importance. It takes both radial and axial loads in both directions while ensuring smooth and quiet operation. The optimized Generation-C design reduces friction torque and noise levels, resulting in improved energy efficiency and a longer service life.
Features:
This ball bearing features a sheet steel cage that provides high load capacity and resistance to occasional shocks. Thanks to the standardized radial clearance, it can be flexibly used in various mechanical systems, minimizing internal friction and ensuring consistent performance. The single-sided rubber seal reliably protects against moisture and contaminants, while the open side allows effective ventilation and lubrication. The optimized design permits high speeds with reduced noise levels – ideal for precise and demanding applications.
Maintenance:
This deep groove ball bearing is designed for operation with minimal maintenance. The integrated rubber seal prevents the ingress of dust and moisture. However, regular inspection is recommended to ensure maximum service life. This includes checking running noise, temperature and the condition of the seal. Depending on the operating environment, occasional cleaning of the external surfaces may be necessary to remove deposits that could impair performance. Adequate lubrication is essential to prevent premature wear and ensure optimal function.
Seal:
This bearing is equipped with a single-sided rubber seal that provides reliable protection against moisture and dirt particles. The design ensures that the balls and the internal lubrication remain clean while reducing operating friction. The open side improves ventilation and enables better heat and particle removal – a decisive advantage for applications requiring rapid heat dissipation or targeted lubrication. This hybrid solution ensures an optimal balance between protection and efficiency.
Brand information:
FAG is a brand of the Schaeffler-Gruppe and is known worldwide for its leading expertise in bearing and motion technology. With over 100 years of innovation, FAG develops high-performance ball bearings for the industrial, automotive and aerospace sectors. The products are designed for long service life, high reliability and maximum energy efficiency.
Strengths:
• Reduced noise and friction resistance thanks to the Generation-C design
• Partial protection against contamination by the single-sided rubber seal
• Ideal for high-speed applications thanks to moderate friction
• Long service life with minimal maintenance effort
• High radial load capacity and moderate axial load-carrying capability
• Reliable performance in demanding industrial environments
• Optimized design for energy efficiency and reduced wear
Applications:
This deep groove ball bearing is widely used in various industrial sectors. It is ideal for power transmission systems such as gearboxes and motor reducers, where it ensures precise and smooth motion. In the automotive industry, it is used, among other applications, in steering systems, idler/tensioner pulleys and axle guides. Thanks to the single-sided seal, it is particularly advantageous for applications at housing outlets where targeted lubrication can be applied on one side while the other side remains effectively protected against dirt and contamination.
Features:
This ball bearing features a sheet steel cage that provides high load capacity and resistance to occasional shocks. Thanks to the standardized radial clearance, it can be flexibly used in various mechanical systems, minimizing internal friction and ensuring consistent performance. The single-sided rubber seal reliably protects against moisture and contaminants, while the open side allows effective ventilation and lubrication. The optimized design permits high speeds with reduced noise levels – ideal for precise and demanding applications.
Maintenance:
This deep groove ball bearing is designed for operation with minimal maintenance. The integrated rubber seal prevents the ingress of dust and moisture. However, regular inspection is recommended to ensure maximum service life. This includes checking running noise, temperature and the condition of the seal. Depending on the operating environment, occasional cleaning of the external surfaces may be necessary to remove deposits that could impair performance. Adequate lubrication is essential to prevent premature wear and ensure optimal function.
Seal:
This bearing is equipped with a single-sided rubber seal that provides reliable protection against moisture and dirt particles. The design ensures that the balls and the internal lubrication remain clean while reducing operating friction. The open side improves ventilation and enables better heat and particle removal – a decisive advantage for applications requiring rapid heat dissipation or targeted lubrication. This hybrid solution ensures an optimal balance between protection and efficiency.
Brand information:
FAG is a brand of the Schaeffler-Gruppe and is known worldwide for its leading expertise in bearing and motion technology. With over 100 years of innovation, FAG develops high-performance ball bearings for the industrial, automotive and aerospace sectors. The products are designed for long service life, high reliability and maximum energy efficiency.
Strengths:
• Reduced noise and friction resistance thanks to the Generation-C design
• Partial protection against contamination by the single-sided rubber seal
• Ideal for high-speed applications thanks to moderate friction
• Long service life with minimal maintenance effort
• High radial load capacity and moderate axial load-carrying capability
• Reliable performance in demanding industrial environments
• Optimized design for energy efficiency and reduced wear
Applications:
This deep groove ball bearing is widely used in various industrial sectors. It is ideal for power transmission systems such as gearboxes and motor reducers, where it ensures precise and smooth motion. In the automotive industry, it is used, among other applications, in steering systems, idler/tensioner pulleys and axle guides. Thanks to the single-sided seal, it is particularly advantageous for applications at housing outlets where targeted lubrication can be applied on one side while the other side remains effectively protected against dirt and contamination.
Strengths
• Single-row ball design: offers good load-carrying capacity and increased durability.
• Sheet steel cage: ensures increased product robustness, extending the bearing’s service life.
• Generation C: an improved version offering better wear resistance and increased longevity.
• Rubber seal: protects against external contaminants such as dust and moisture, thereby extending the product’s service life.
• Minimal maintenance: thanks to its sealing system, this bearing requires little maintenance, which helps reduce operating costs.
• Sheet steel cage: ensures increased product robustness, extending the bearing’s service life.
• Generation C: an improved version offering better wear resistance and increased longevity.
• Rubber seal: protects against external contaminants such as dust and moisture, thereby extending the product’s service life.
• Minimal maintenance: thanks to its sealing system, this bearing requires little maintenance, which helps reduce operating costs.
Applications
This deep-groove ball bearing is designed for use in a wide variety of industrial applications. Thanks to its rubber seal, it can be used in environments where contaminants are a concern, such as the food, chemical, or textile industries. It is particularly well-suited for rotating equipment such as machine tools, where reliability and durability are essential. The robust design of this bearing makes it a top choice for demanding environments requiring a high-performance solution.
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 28 mm |
| Width | 8 mm |
| Sealing | one rubber seal |
| Series | generazione c |
| Limit speed | 24900 rpm |
| Reaming diameter | 12 mm |
| Thickness | 8 mm |
| Basic static load, radial - C0r | 2370 N |
| Basic dynamic load, radial - Cr | 5900 N |
| Weight | 0.02 kg |
Show UNSPSC/ECL@SS
£ 31.40 excl. VAT
/ 10 pieces
£ 37.68 incl. VAT
- Usually arrives within 14 working days
