Deep groove ball bearing FAG 6032-2RSR, Outer diameter: 240 mm | Width: 38 mm | Inner diameter: 160 mm
Ball bearings
See technical informationReferences
FAG:6032-2RSR
Rubix:229A0698
Manufacturer :0386800680000
EAN:4026677880420

Product details : FAG 6032-2RSR RADIAL BALL BEARING 386800680000
Features:
This single-row deep-groove ball bearing, with rubber seals on both sides and a sheet steel cage, is particularly versatile. The rubber seals introduce a slight additional rotational resistance, slightly increasing the torque capacity. It is therefore not suitable for very high-speed applications.
Sealing:
This FAG deep groove ball bearing is equipped with high-quality seals, ensuring effective protection against dust, dirt, and moisture. This feature helps extend the bearing’s service life and maintain optimal performance under harsh conditions.
Brand Information:
For decades, FAG has established itself as a global leader in the manufacture of high-quality bearings. With its unmatched expertise and constant commitment to innovation, the brand offers a comprehensive range of solutions to meet the most demanding needs of the industry.
This single-row deep-groove ball bearing, with rubber seals on both sides and a sheet steel cage, is particularly versatile. The rubber seals introduce a slight additional rotational resistance, slightly increasing the torque capacity. It is therefore not suitable for very high-speed applications.
Sealing:
This FAG deep groove ball bearing is equipped with high-quality seals, ensuring effective protection against dust, dirt, and moisture. This feature helps extend the bearing’s service life and maintain optimal performance under harsh conditions.
Brand Information:
For decades, FAG has established itself as a global leader in the manufacture of high-quality bearings. With its unmatched expertise and constant commitment to innovation, the brand offers a comprehensive range of solutions to meet the most demanding needs of the industry.
Applications
This bearing is ideally suited for a wide range of industrial applications, such as machine tools, mechanical transmissions, mechanical conveyors, and air conditioning systems. Its versatility makes it a wise choice for various industries.
Technical specifications
Attributes
| Logistic Weight | 5470 g |
|---|---|
| Inner diameter | 160 mm |
| Outer diameter | 240 mm |
| Width | 38 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 60..-2rsr |
| Limit speed | 1440 rpm |
| Basic static load, radial - C0r | 136000 N |
| Basic dynamic load, radial - Cr | 142000 N |
Show UNSPSC/ECL@SS
£ 345.10 excl. VAT
/ Each
£ 414.12 incl. VAT
- In stock: Next day delivery
