Deep groove ball bearing NTN 6928ZZ/2AS, Outer diameter: 190 mm | Width: 24 mm | Inner diameter: 140 mm
NTN - Deep Groove Ball Bearing - 6928ZZ/2AS
See technical informationSee documentsReferences
NTN:6928ZZ/2AS
Rubix:205A0955
EAN:4547359423778



Documents
Product details : NTN 6928ZZ/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x24 mm |
|---|---|
| Logistic Weight | 1650 g |
| Inner diameter | 140 mm |
| Outer diameter | 190 mm |
| Width | 24 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6900 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 71500 N |
| Basic dynamic load, radial - Cr | 74000 N |
Show UNSPSC/ECL@SS
£ 381.68 excl. VAT
/ Each
£ 458.02 incl. VAT
- Delivery usually within ( 3 ) days
