Deep Groove Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 18 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 18 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 62200 |
Material | Stainless Steel |
Cage | Steel |
Limit speed | 4700 rpm |
Precision | P0 |
Basic static load, radial - C0r | 7200 N |
Basic dynamic load, radial - Cr | 12870 N |
Weight | 0.15 kg |
Usually arrives within 14 working days