Deep groove ball bearing FAG 6236-M, Outer diameter: 320 mm | Width: 52 mm | Inner diameter: 180 mm
Deep groove ball bearing
See technical informationReferences
FAG:6236-M
Rubix:158A0666
Manufacturer :0191066370000
EAN:4012801204187

Product details : FAG 6236-M SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-M, single row, solid brass cage
Strengths
High load capacity, high rotational speed possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x320x320 mm |
|---|---|
| Logistic Weight | 18770 g |
| Inner diameter | 180 mm |
| Outer diameter | 320 mm |
| Width | 52 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 62..-m |
| Material | steel |
| Cage | brass |
| Reference speed | 2750 rpm |
| Limit speed | 3650 rpm |
| Basic static load, radial - C0r | 244000 N |
| Basic dynamic load, radial - Cr | 240000 N |
Show UNSPSC/ECL@SS
£ 1,024.03 excl. VAT
/ Each
£ 1,228.84 incl. VAT
- Delivery usually within ( 7 ) days
