Insert bearing with eccentric clamping ring NTN M-UEL210D1, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 62.7 mm
NTN - Insert Bearing - A-UEL207-106D1W3
See technical informationReferences
NTN:M-UEL210D1
Rubix:205A5081
EAN:4547359766035




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Material | through hardened steel |
Product details : NTN M-UEL210D1 INSERT BEARING
spherical outer diameter, fixing by eccentric locking collar, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 113x113x68 mm |
|---|---|
| Logistic Weight | 990 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Material | through hardened steel |
| Width | 62.7 mm |
| Basic dynamic load, radial - Cr | 35000 N |
| Sealing | open |
| Bearing Clearance | cn |
| Relubrication function | yes |
| Cage | steel |
| Thickness | 49.2 mm |
| Lubricant | lithium soap grease (shell alvania 3s) |
| Basic static load, radial - C0r | 23200 N |
Show UNSPSC/ECL@SS
£ 32.46 excl. VAT
/ Each
£ 38.95 incl. VAT
- Delivery usually within ( 3 ) days