Insert bearing with eccentric clamping ring SNR ES202G2, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 19.1 mm
Insert bearing for self-aligning bearing
See technical informationReferences
SNR:ES202G2
Rubix:205A2205
EAN:3413529503377




Product details : SNR ES202G2 INSERT BEARING
Spherical outer ring, fastened by eccentric clamping ring, single-lip seal
spherical outside diameter, fastened by eccentric rings, single-lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x50x36 mm |
|---|---|
| Logistic Weight | 130 g |
| Inner diameter | 15 mm |
| Outer diameter | 40 mm |
| Material | steel |
| Width | 19.1 mm |
| Basic dynamic load, radial - Cr | 9550 N |
| Sealing | open |
| Bearing Clearance | c3 |
| Cage | steel |
| Basic static load, radial - C0r | 4780 N |
Show UNSPSC/ECL@SS
£ 7.46 excl. VAT
/ Each
£ 8.95 incl. VAT
- Usually arrives within 14 working days
