Insert bearing with eccentric clamping ring SNR EX307-23G2, Outer diameter: 80 mm | Inner diameter: 36.513 mm | Width: 51.6 mm
Insert Bearing
See technical informationSee documentsReferences
SNR:EX307-23G2
Rubix:205A2882
EAN:3413529580132





Technical specifications
| Inner diameter | 36.513 mm |
|---|---|
| Outer diameter | 80 mm |
| Material | hardened 100 cr6 bearing steel |
Documents
Product details : SNR EX307-23G2 INSERT BEARING
Spherical outer diameter, fixing by eccentric locking collar, seal with slinger. Bearing inserts for bearing units, are proposed with different locking devices for easy assembly.
Technical specifications
Attributes
| Inner diameter | 36.513 mm |
|---|---|
| Outer diameter | 80 mm |
| Material | hardened 100 cr6 bearing steel |
| Width | 51.6 mm |
| Basic dynamic load, radial - Cr | 33500 N |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Relubrication function | yes |
| Reaming | 36.513 mm |
| Cage | steel |
| Thickness | 25 mm |
| Lubricant | lithium soap grease, nlgi ii |
| Basic static load, radial - C0r | 19200 N |
Show UNSPSC/ECL@SS
£ 32.74 excl. VAT
/ Each
£ 39.29 incl. VAT
- Delivery usually within ( 3 ) days