Insert bearing with set screw NTN UC317D1, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 96 mm
NTN - Insert Bearing - UC317D1
See technical informationReferences
NTN:UC317D1
Rubix:205A9376
EAN:4547359233742



Product details : NTN UC317D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 245x225x190 mm |
|---|---|
| Logistic Weight | 7080 g |
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 96 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | uc300 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 192.79 excl. VAT
/ Each
£ 231.35 incl. VAT
- Usually arrives within 14 working days
