NTN - Insert Bearing - UC211-200D1
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 100 mm |
Width | 55.6 mm |
Logistics dimensions (L x W x H) | 102x102x58 mm |
---|---|
Logistic Weight | 1210 g |
Inner diameter | 50.8 mm |
Outer diameter | 100 mm |
Width | 55.6 mm |
Bearing Clearance | CN |
Series | UC200 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days