Insert bearing with set screw RHP 1035-1.7/16DECG, Outer diameter: 72 mm | Inner diameter: 36.512 mm | Width: 17 mm
Bearing Insert
See technical informationSee documentsReferences
RHP:1035-1.7/16DECG
Rubix:211A3843
Manufacturer :1035-1.7/16DECG R
EAN:00747023039333

Documents
Product details : RHP 1035-1.7/16DEC 1035-1-7/16DEC BEARING INSERT
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Inner diameter | 36.512 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1000decg |
| Material | high-quality hardened steel |
| Cage | steel |
| Limit speed | 4500 rpm |
| Total bearing width | 51.13 mm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Weight | 0.7 kg |
Show UNSPSC/ECL@SS
£ 35.78 excl. VAT
/ Each
£ 42.94 incl. VAT
- Usually arrives within 14 working days
