Insert bearing with set screw INA GYE35-KRR-B-VA-HLA, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Bearing GYE
See technical informationSee documentsReferences
INA:GYE35-KRR-B-VA-HLA
Rubix:238A1449
Manufacturer :0510627120000
EAN:4012802411140

Documents
Product details : INA GYE35-KRR-B-VA-HLA RADIAL INSERT BALL BEARING
Radial insert ball bearin
Radial insert ball bearing GYE..-KRR-B-VA
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x72x72 mm |
|---|---|
| Logistic Weight | 500 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 42.9 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | gye..-krr-b-va |
| Basic static load, radial - C0r | 14600 N |
| Basic dynamic load, radial - Cr | 24600 N |
Show UNSPSC/ECL@SS
£ 94.99 excl. VAT
/ Each
£ 113.99 incl. VAT
- Delivery usually within ( 7 ) days
