NTN - Needle Roller Bearing - 1R110X120X40
Inner diameter | 110 mm |
---|---|
Outer diameter | 120 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 120x120x40 mm |
---|---|
Logistic Weight | 606 g |
Inner diameter | 110 mm |
Outer diameter | 120 mm |
Width | 40 mm |
Bearing Clearance | CN |
Series | IR |
Material | Steel |
Sealing | Open |
Usually arrives within 14 working days