References
NTN:NK110/40R
Rubix:205A5985
EAN:4547359127393



Product details : NTN NK110/40R NEEDLE ROLLER BEARING
Needle roller bearing, machined-ring, without inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x40 mm |
|---|---|
| Logistic Weight | 876 g |
| Inner diameter | 110 mm |
| Outer diameter | 130 mm |
| Width | 40 mm |
| Series | nk |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 292000 N |
| Basic dynamic load, radial - Cr | 129000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 83.59 excl. VAT
/ Each
£ 100.31 incl. VAT
- Delivery usually within ( 3 ) days
