INA HK2518-RS-L271 NEEDLE ROLLER BEARING
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK2518-RS-L271
Rubix:105A9433
Manufacturer :0006754740968
EAN:4047643187329

Product details : INA HK2518-RS-L271 NEEDLE ROLLER BEARING
Drawn cup needle roller bearings with open ends HK..-RS, lip seal on one side, to DIN 618
Drawn cup needle roller bearings with open ends HK..-RS, lip seal on one side, to DIN 618
Strengths
Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3290
DIN 618-1/ISO 3290
Applications
Bearing with reduced radial volume.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x32x32 mm |
|---|---|
| Logistic Weight | 40 g |
| Inner diameter | 25 mm |
| Outer diameter | 32 mm |
| Width | 18 mm |
| Series | hk..-rs |
| Cage | steel |
| Basic static load, radial - C0r | 24000 N |
| Basic dynamic load, radial - Cr | 15600 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 15.76 excl. VAT
/ Each
£ 18.91 incl. VAT
- In stock: Next day delivery
