Needle roller bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 33 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x33x33 mm |
---|---|
Logistic Weight | 33 g |
Inner diameter | 25 mm |
Outer diameter | 33 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | NK..-XL |
Material | Steel |
Cage | Other |
Reference speed | 9800 rpm |
Limit speed | 17800 rpm |
Basic static load, radial - C0r | 22400 N |
Basic dynamic load, radial - Cr | 16800 N |
Sealing | Open |
In stock: Next day delivery