NTN - Needle Roller Bearing - HK1214L/3AS
Inner diameter | 35 mm |
---|---|
Outer diameter | 42 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 42x42x18 mm |
---|---|
Logistic Weight | 39 g |
Inner diameter | 35 mm |
Outer diameter | 42 mm |
Width | 18 mm |
Bearing Clearance | CN |
Series | HK |
Material | Steel |
Cage | Steel |
Sealing | One rubber seal |
Standard | ISO 15 |
Basic static load, radial - C0r | 35000 N |
Basic dynamic load, radial - Cr | 19700 N |
Usually arrives within 14 working days