Drawn cup needle roller bearing open end
Inner diameter | 20 mm |
---|---|
Outer diameter | 26 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x26x26 mm |
---|---|
Logistic Weight | 22 g |
Inner diameter | 20 mm |
Outer diameter | 26 mm |
Width | 20 mm |
Bearing Clearance | cn |
Series | hk..-2rs-as1 |
Sealing | two rubber seals |
Basic static load, radial - C0r | 20100 N |
Basic dynamic load, radial - Cr | 12700 N |
In stock: Next day delivery