INA K7X10X10-TV/0-7 NEEDLE ROLLER CAGE ASSEMBLY K..-TV SINGLE ROW
Needle roller cage assembly
See technical informationReferences
INA:K7X10X10-TV/0-7
Rubix:238A0964
Manufacturer :0000241716063
EAN:4054369215892

Product details : INA K7X10X10-TV/0-7 NEEDLE ROLLER CAGE ASSEMBLY K..-TV SINGLE ROW
Needle roller cage assembly K, single row
Needle roller cage assembly K..-TV, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x10x10 mm |
|---|---|
| Logistic Weight | 1,2 g |
| Inner diameter | 7 mm |
| Outer diameter | 10 mm |
| Width | 10 mm |
| Series | k..-tv |
| Cage | polyamide |
| Reference speed | 35000 rpm |
| Basic static load, radial - C0r | 3600 N |
| Basic dynamic load, radial - Cr | 3650 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2.48 excl. VAT
/ Each
£ 2.98 incl. VAT
- In stock: Next day delivery
