NTN K18X24X20 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K18X24X20
See technical informationSee documentsReferences
NTN:K18X24X20
Rubix:205A4314
EAN:4547359092752



Documents
Product details : NTN K18X24X20 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x24x20 mm |
|---|---|
| Logistic Weight | 25 g |
| Inner diameter | 18 mm |
| Outer diameter | 24 mm |
| Width | 20 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 20900 N |
| Basic dynamic load, radial - Cr | 17000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.25 excl. VAT
/ Each
£ 5.10 incl. VAT
- Usually arrives within 14 working days
