NTN HK5024LL/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - HK1216LL/3AS
See technical informationSee documentsReferences
NTN:HK5024LL/3AS
Rubix:205A4162
EAN:4547359072631

Documents
Product details : NTN HK5024LL/3AS NEEDLE ROLLER BEARING
Needle roller bearing, drawn cup, opened end, double-side seals
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x58x24 mm |
|---|---|
| Logistic Weight | 91 g |
| Inner diameter | 50 mm |
| Outer diameter | 58 mm |
| Width | 24 mm |
| Series | hk |
| Material | steel |
| Cage | steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 63000 N |
| Basic dynamic load, radial - Cr | 31500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 7.62 excl. VAT
/ Each
£ 9.14 incl. VAT
- Delivery usually within ( 3 ) days
