INA K20X26X20-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationSee documentsReferences
INA:K20X26X20-A/0-7
Rubix:104A0466
Manufacturer :0000710136063
EAN:4012802714517

Documents
Product details : INA K20X26X20-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x26x26 mm |
|---|---|
| Logistic Weight | 19 g |
| Inner diameter | 20 mm |
| Outer diameter | 26 mm |
| Width | 20 mm |
| Series | k |
| Material | steel sheet metal (cage) |
| Cage | steel |
| Reference speed | 11400 rpm |
| Basic static load, radial - C0r | 29000 N |
| Basic dynamic load, radial - Cr | 21100 N |
Show UNSPSC/ECL@SS
£ 100.00 excl. VAT
/ 5 pieces
£ 120.00 incl. VAT
- Usually arrives within 14 working days
