NTN - Needle Roller Bearing - HK1512
Inner diameter | 15 mm |
---|---|
Outer diameter | 21 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 21x21x12 mm |
---|---|
Logistic Weight | 16 g |
Inner diameter | 15 mm |
Outer diameter | 21 mm |
Width | 12 mm |
Bearing Clearance | cn |
Series | hk |
Material | steel |
Cage | steel |
Sealing | open |
Standard | iso 15 |
Basic static load, radial - C0r | 9100 N |
Basic dynamic load, radial - Cr | 7500 N |
Usually arrives within 14 working days