NTN - Needle Roller Bearing - AXK1105
Inner diameter | 30 mm |
---|---|
Outer diameter | 47 mm |
Width | 2 mm |
Logistics dimensions (L x W x H) | 47x47x2 mm |
---|---|
Logistic Weight | 10 g |
Inner diameter | 30 mm |
Outer diameter | 47 mm |
Width | 2 mm |
Bearing Clearance | CN |
Series | AXK |
Material | Steel |
Cage | Steel |
Standard | ISO 104 |
Basic static load, radial - C0r | 69500 N |
Basic dynamic load, radial - Cr | 16300 N |
Usually arrives within 14 working days