NTN - Needle Roller Bearing - K110X117X24
Inner diameter | 110 mm |
---|---|
Outer diameter | 117 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 117x117x24 mm |
---|---|
Logistic Weight | 208 g |
Inner diameter | 110 mm |
Outer diameter | 117 mm |
Width | 24 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Standard | ISO 15 |
Basic static load, radial - C0r | 149000 N |
Basic dynamic load, radial - Cr | 54500 N |
Usually arrives within 14 working days