NTN K25X32X16 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K25X32X16
See technical informationSee documentsReferences
NTN:K25X32X16
Rubix:205A4357
EAN:4547359093285



Documents
Product details : NTN K25X32X16 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x32x16 mm |
|---|---|
| Logistic Weight | 31 g |
| Inner diameter | 25 mm |
| Outer diameter | 32 mm |
| Width | 16 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 24700 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.07 excl. VAT
/ Each
£ 4.88 incl. VAT
- Delivery usually within ( 3 ) days
