NTN K14X18X10 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K14X18X10
See technical informationSee documentsReferences
NTN:K14X18X10
Rubix:205A4282
EAN:4547359092288



Documents
Product details : NTN K14X18X10 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x18x10 mm |
|---|---|
| Logistic Weight | 10 g |
| Inner diameter | 14 mm |
| Outer diameter | 18 mm |
| Width | 10 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 8000 N |
| Basic dynamic load, radial - Cr | 6900 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1.76 excl. VAT
/ Each
£ 2.11 incl. VAT
- Delivery usually within ( 3 ) days
