SKF Needle Ring
Inner diameter | 16 mm |
---|---|
Outer diameter | 20 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x20x20 mm |
---|---|
Logistic Weight | 9 g |
Inner diameter | 16 mm |
Outer diameter | 20 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | K |
Material | Bearing steel |
Cage | Steel |
Reference speed | 24000 rpm |
Limit speed | 26000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 17 N |
Basic dynamic load, radial - Cr | 11.2 N |
Usually arrives within 14 working days