Needle roller cage assembly
Inner diameter | 52 mm |
---|---|
Outer diameter | 57 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x57x57 mm |
---|---|
Logistic Weight | 24 g |
Inner diameter | 52 mm |
Outer diameter | 57 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Reference speed | 5400 rpm |
Limit speed | 9000 rpm |
Basic static load, radial - C0r | 36500 N |
Basic dynamic load, radial - Cr | 18000 N |
In stock: Next day delivery