INA K40X47X20-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K40X47X20-A/0-7
Rubix:104A0688
Manufacturer :0002424626063
EAN:4012802699715

Product details : INA K40X47X20-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x47x47 mm |
|---|---|
| Logistic Weight | 42 g |
| Inner diameter | 40 mm |
| Outer diameter | 47 mm |
| Width | 20 mm |
| Series | k |
| Cage | steel |
| Reference speed | 6200 rpm |
| Basic static load, radial - C0r | 57000 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 76.05 excl. VAT
/ Each
£ 91.26 incl. VAT
- Delivery usually within ( 7 ) days
