NTN - Needle Roller Bearing - K14X20X12
Inner diameter | 14 mm |
---|---|
Outer diameter | 20 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 20x20x12 mm |
---|---|
Logistic Weight | 15 g |
Inner diameter | 14 mm |
Outer diameter | 20 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Standard | ISO 15 |
Basic static load, radial - C0r | 9150 N |
Basic dynamic load, radial - Cr | 9350 N |
Usually arrives within 14 working days