NTN HMK2025C NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - HMK2025C
See technical informationSee documentsReferences
NTN:HMK2025C
Rubix:205A4223
EAN:4547359667417



Documents
Product details : NTN HMK2025C NEEDLE ROLLER BEARING
Needle roller bearing, drawn cup, opened end, heavy load
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x27x25 mm |
|---|---|
| Logistic Weight | 41 g |
| Inner diameter | 20 mm |
| Outer diameter | 27 mm |
| Width | 25 mm |
| Series | hk |
| Material | steel |
| Cage | steel |
| Sealing | open |
| Basic static load, radial - C0r | 34000 N |
| Basic dynamic load, radial - Cr | 22000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.64 excl. VAT
/ Each
£ 5.57 incl. VAT
- Usually arrives within 14 working days
