INA K145X153X26-A/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW
Needle roller cage assembly
See technical informationReferences
INA:K145X153X26-A/0-7
Rubix:238A1077
Manufacturer :0006254776063
EAN:4012802847277

Product details : INA K145X153X26-A/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x153x153 mm |
|---|---|
| Logistic Weight | 262 g |
| Inner diameter | 145 mm |
| Outer diameter | 153 mm |
| Width | 26 mm |
| Series | k |
| Reference speed | 2280 rpm |
| Basic static load, radial - C0r | 225000 N |
| Basic dynamic load, radial - Cr | 74000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 163.08 excl. VAT
/ Each
£ 195.70 incl. VAT
- Delivery usually within ( 7 ) days
