NTN K20X26X13 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K20X26X13
See technical informationSee documentsReferences
NTN:K20X26X13
Rubix:205A4323
EAN:4547359092899



Documents
Product details : NTN K20X26X13 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x26x13 mm |
|---|---|
| Logistic Weight | 20 g |
| Inner diameter | 20 mm |
| Outer diameter | 26 mm |
| Width | 13 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 15100 N |
| Basic dynamic load, radial - Cr | 12900 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.55 excl. VAT
/ Each
£ 4.26 incl. VAT
- Usually arrives within 14 working days
