INA K30X34X13/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K30X34X13/0-7
Rubix:104A0696
Manufacturer :0001287916063
EAN:4012802716566

Product details : INA K30X34X13/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x34x34 mm |
|---|---|
| Logistic Weight | 14 g |
| Inner diameter | 30 mm |
| Outer diameter | 34 mm |
| Width | 13 mm |
| Series | k |
| Reference speed | 8900 rpm |
| Basic static load, radial - C0r | 21700 N |
| Basic dynamic load, radial - Cr | 12300 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 135.60 excl. VAT
/ 5 pieces
£ 162.72 incl. VAT
- Usually arrives within 14 working days
