NTN - Needle Roller Bearing - AXK1105
Inner diameter | 140 mm |
---|---|
Outer diameter | 180 mm |
Width | 5 mm |
Logistics dimensions (L x W x H) | 180x180x5 mm |
---|---|
Logistic Weight | 1628 g |
Inner diameter | 140 mm |
Outer diameter | 180 mm |
Width | 5 mm |
Bearing Clearance | CN |
Series | AXK |
Material | Steel |
Standard | ISO 104 |
Basic static load, radial - C0r | 960000 N |
Basic dynamic load, radial - Cr | 145000 N |
Usually arrives within 14 working days