NTN - Needle Roller Bearing - K26X30X13
Inner diameter | 26 mm |
---|---|
Outer diameter | 30 mm |
Width | 12.8 mm |
Logistics dimensions (L x W x H) | 30x30x12,8 mm |
---|---|
Logistic Weight | 18 g |
Inner diameter | 26 mm |
Outer diameter | 30 mm |
Width | 12.8 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Standard | ISO 15 |
Usually arrives within 14 working days