NTN K81106T2 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K81106T2
See technical informationSee documentsReferences
NTN:K81106T2
Rubix:205A4476
EAN:4547359094848



Documents
Product details : NTN K81106T2 NEEDLE ROLLER BEARING
Needle roller bearing, thrust cylindrical roller bearing, cage assembly, K811 series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x5 mm |
|---|---|
| Logistic Weight | 86 g |
| Inner diameter | 30 mm |
| Outer diameter | 47 mm |
| Width | 5 mm |
| Series | 81100 |
| Cage | polyamide |
| Basic static load, radial - C0r | 72500 N |
| Basic dynamic load, radial - Cr | 27800 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 8.60 excl. VAT
/ Each
£ 10.32 incl. VAT
- Usually arrives within 14 working days
