Needle roller cage assembly
Inner diameter | 32 mm |
---|---|
Outer diameter | 37 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x37x37 mm |
---|---|
Logistic Weight | 15 g |
Inner diameter | 32 mm |
Outer diameter | 37 mm |
Width | 13 mm |
Bearing Clearance | CN |
Series | K |
Cage | Other |
Reference speed | 8100 rpm |
Limit speed | 14200 rpm |
Basic static load, radial - C0r | 25500 N |
Basic dynamic load, radial - Cr | 15500 N |
In stock: Next day delivery