NTN K28X33X13 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K28X33X13
See technical informationSee documentsReferences
NTN:K28X33X13
Rubix:205A4364
EAN:4547359093353



Documents
Product details : NTN K28X33X13 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x33x13 mm |
|---|---|
| Logistic Weight | 22 g |
| Inner diameter | 28 mm |
| Outer diameter | 33 mm |
| Width | 13 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 20900 N |
| Basic dynamic load, radial - Cr | 13900 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2.85 excl. VAT
/ Each
£ 3.42 incl. VAT
- Usually arrives within 14 working days
