NTN HMK3530 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - HMK3530
See technical informationSee documentsReferences
NTN:HMK3530
Rubix:205A4243
EAN:4547359074567



Documents
Product details : NTN HMK3530 NEEDLE ROLLER BEARING
Needle roller bearing, drawn cup, opened end, heavy load
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x45x30 mm |
|---|---|
| Logistic Weight | 100 g |
| Inner diameter | 35 mm |
| Outer diameter | 45 mm |
| Width | 30 mm |
| Series | hk |
| Material | steel |
| Cage | steel |
| Sealing | open |
| Basic static load, radial - C0r | 69000 N |
| Basic dynamic load, radial - Cr | 43000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 10.27 excl. VAT
/ Each
£ 12.32 incl. VAT
- Usually arrives within 14 working days
