Needle roller cage assembly
Inner diameter | 35 mm |
---|---|
Outer diameter | 42 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x42x42 mm |
---|---|
Logistic Weight | 67 g |
Inner diameter | 35 mm |
Outer diameter | 42 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | K |
Cage | Other |
Reference speed | 7200 rpm |
Limit speed | 12700 rpm |
Basic static load, radial - C0r | 68000 N |
Basic dynamic load, radial - Cr | 39000 N |
Usually arrives within 14 working days