NTN K40X45X13 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K40X45X13
See technical informationSee documentsReferences
NTN:K40X45X13
Rubix:205A4403
EAN:4547359093933



Documents
Product details : NTN K40X45X13 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x45x13 mm |
|---|---|
| Logistic Weight | 32 g |
| Inner diameter | 40 mm |
| Outer diameter | 45 mm |
| Width | 13 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 16500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.27 excl. VAT
/ Each
£ 5.12 incl. VAT
- Delivery usually within ( 3 ) days
