INA HK4016-2RS-A-L271 NEEDLE ROLLER BEARING

Drawn cup needle roller bearing open end

See technical information
References
INA:HK4016-2RS-A-L271
Rubix:105A7339
Manufacturer :0002563230968
EAN:4012802564204
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter47 mm
Width16 mm
See all Specifications

Product details : INA HK4016-2RS-A-L271 NEEDLE ROLLER BEARING


Drawn cup needle roller bearings with open ends HK..-2RS, lip seals on both sides, to DIN 618
Drawn cup needle roller bearings with open ends HK..-2RS, lip seals on both sides, to DIN 618

Strengths

Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3297

Applications

Bearing with reduced radial volume.

Technical specifications


Attributes
Logistics dimensions (L x W x H)16x47x47 mm
Logistic Weight37 g
Inner diameter40 mm
Outer diameter47 mm
Width16 mm
Serieshk..-2rs-a
Sealingtwo rubber seals
Basic static load, radial - C0r24300 N
Basic dynamic load, radial - Cr14000 N
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 32.89 excl. VAT
/ Each
£ 39.47 incl. VAT
  • In stock: Next day delivery