FAG K7X10X8-TV/0-7 NEEDLE BEARING CAGE 1567106063
Needle roller cage assembly
See technical informationReferences
INA:K7X10X8-TV/0-7
Rubix:229A1272
Manufacturer :0001567106063
EAN:4054364220242

Product details : FAG K7X10X8-TV/0-7 NEEDLE BEARING CAGE 1567106063
Needle roller cage assembly K, single row
Needle roller cage assembly K..-TV, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x10x10 mm |
|---|---|
| Logistic Weight | 1 g |
| Inner diameter | 7 mm |
| Outer diameter | 10 mm |
| Width | 8 mm |
| Series | k..-tv |
| Cage | polyamide |
| Reference speed | 36000 rpm |
| Basic static load, radial - C0r | 2650 N |
| Basic dynamic load, radial - Cr | 2850 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2.32 excl. VAT
/ Each
£ 2.78 incl. VAT
- In stock: Next day delivery
