NTN - Needle Roller Bearing - K45X52X18
Inner diameter | 45 mm |
---|---|
Outer diameter | 52 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 52x52x18 mm |
---|---|
Logistic Weight | 60 g |
Inner diameter | 45 mm |
Outer diameter | 52 mm |
Width | 18 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Standard | ISO 15 |
Basic static load, radial - C0r | 51000 N |
Basic dynamic load, radial - Cr | 29700 N |
Usually arrives within 14 working days