INA K24X28X10-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K24X28X10-A/0-7
Rubix:104A0857
Manufacturer :0002849476063
EAN:4047643024693

Product details : INA K24X28X10-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x28x28 mm |
|---|---|
| Logistic Weight | 6 g |
| Inner diameter | 24 mm |
| Outer diameter | 28 mm |
| Width | 10 mm |
| Series | k |
| Cage | steel |
| Reference speed | 10600 rpm |
| Basic static load, radial - C0r | 14800 N |
| Basic dynamic load, radial - Cr | 9600 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 62.20 excl. VAT
/ 5 pieces
£ 74.64 incl. VAT
- Delivery usually within ( 7 ) days
