Needle roller cage assembly
Inner diameter | 4 mm |
---|---|
Outer diameter | 7 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 10x7x7 mm |
---|---|
Logistic Weight | 0,7 g |
Inner diameter | 4 mm |
Outer diameter | 7 mm |
Width | 10 mm |
Bearing Clearance | CN |
Series | K..-TV |
Cage | Polyamide |
Reference speed | 59000 rpm |
Limit speed | 42500 rpm |
Basic static load, radial - C0r | 1840 N |
Basic dynamic load, radial - Cr | 2330 N |
In stock: Next day delivery